Shop All Safety Culture Signs
Condor
Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475H71
Mfr # 475H71
Zoro # G5795933
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Be Careful
- Legend Stay Alert Don't Get Hurt
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 475H71
- Zoro # G5795933
- UPC # 00194484176365
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stay Alert Don't Get Hurt, Sign Legend Background Color Green, White, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO T-Shirt, Black Sided, Class 2, Orange, XL (9115-XL)
- HORACE SMALL Cargo Pants, Navy, Size 32x37U In (HS2343 32R37U)
- HY-KO Posted Private Property Tyvek Sign (TSR-100)
- FEDERAL SIGNAL Beacon Warning Light, Green, LED (SLM100G)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475J63 (475J63)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475J06 (475J06)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475J36 (475J36)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475J33 (475J33)
- ACCUFORM FRENCH BILINGUAL OSHA DANGER FBLELC055XVE (FBLELC055XVE)
- ACCUFORM SAFETY SIGN SAFE LIFTING TECHNIQUES MGNF512XL (MGNF512XL)
- ACCUFORM SAFETY LABEL ULTRALOW SULFUR HIGHWAY LCHL590 (LCHL590)
- Condor Signs