Shop All Machine Signs
Condor
Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475A89
Mfr # 475A89
Zoro # G5129387
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Pinch Point. Keep Hands Clear.
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 475A89
- Zoro # G5129387
- UPC # 00194484033484
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Point. Keep Hands Clear., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKPORT WORKS Athletic Shoe, M, 9 1/2, Blue, PR (RK4691)
- KISHIGO Bomber Jacket, Hi-Vis, Orange, 2XL (JS120-2X)
- BDG Grain Cowhide Snapback Roper, Size XL (20-1-981-12)
- BRADLEY 1/2in.Ball Valve/Dust Cover Handle (S30-072)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 475D08 (475D08)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 475D23 (475D23)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475D24 (475D24)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 475C95 (475C95)
- CONDOR Safety Sign, 5 in Height, 3 1/2 in Width, Vinyl, Vertical Rectangle, English (469K97)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 478R53 (478R53)
- BRADY Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (40689)
- Condor Machine Signs