Shop All Chemical, Gas & Hazardous Material Signs
Condor
Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471M85
Mfr # 471M85
Zoro # G5058949
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Empty Oxygen Cylinders Do Not Use
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 471M85
- Zoro # G5058949
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Empty Oxygen Cylinders Do Not Use, Sign Legend Background Color Red, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTA Knee Pads w/Shin Guards, NonSkid Style, PR (52953.09)
- SAFE KEEPER 30ft Cable SRL (PCGS30FT-SK)
- SHOWA VF, Coated Gloves, Grn, 8, 6KF82, PR (4500-08-V)
- MAGID TREX Rebel Series TRX814 Goatskin ParaAramid Lined Driver Impact GloveCut Level A6 (TRX814L)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 471L85 (471L85)
- CONDOR Chemical Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 476D49 (476D49)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 471M50 (471M50)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 470R65 (470R65)
- CONDOR Danger Sign, 10 in H, 14 in W, English, 34GG50 (34GG50)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470T88 (470T88)
- NMC Danger Corrosive Material Sign, D671PB (D671PB)
- Condor Signs