Shop All Safety Culture Signs
Condor
Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471F10
Mfr # 471F10
Zoro # G5364508
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Safety First
- Legend Safety Shower And Eyewash Station
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 471F10
- Zoro # G5364508
- UPC # 00194484101541
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Safety Shower And Eyewash Station, Sign Legend Background Color White, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-159-10)
- NMC Danger This Machine Starts Automatically Label, Pk5 (D87AP)
- OMNIMED Tamper Evident Safety Lockout Seals (Numbered), Red, PK100 (484107_R)
- MOLDEX Filter, Bayonet, P100, Nuisance Level OV, Magenta, 2 PK, NIOSH (7960)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475J36 (475J36)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475J06 (475J06)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475J33 (475J33)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475J63 (475J63)
- ACCUFORM FRENCH BILINGUAL OSHA DANGER FBLELC055XVE (FBLELC055XVE)
- SIGNMISSION Caution Sign-Drivers Must Chock Wheels On Both Sides-10x14 OSHA Sign, 10" L, 14" H, CS-Wheel Chock 2 (CS-Wheel Chock 2)
- NMC Carelessness Is Dangerous, 10 in Height, 14 in Width, Rigid Plastic (TS111RB)
- Condor Safety Culture Signs