Shop All Slip, Trip & Fall Hazard Signs
Condor
Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 469T32
Mfr # 469T32
Zoro # G5290107
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Watch Your Step
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 469T32
- Zoro # G5290107
- UPC # 00194484044268
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Step, Sign Legend Background Color Orange, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL125BWH3X001200)
- ANSELL Gloves, 0.2mm Thick, Green, Size 9, PR (37-300)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, 2XL (AG-40-2XL)
- WEARWELL 7 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 469N48 (469N48)
- CONDOR Safety Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 469M64 (469M64)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476K86 (476K86)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 476K91 (476K91)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 469N96 (469N96)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 469P09 (469P09)
- 5S SUPPLIES Slip Hazard Station Shadow Board with Squeegee and Wet floor Sign Yellow Board with Black Shadows (SLIPHZD-YELLOW / BLACK)
- Condor Signs