Shop All Slip, Trip & Fall Hazard Signs
Condor
Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 469P79
Mfr # 469P79
Zoro # G5386549
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Watch Your Step
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 469P79
- Zoro # G5386549
- UPC # 00194484084462
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Step, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC125BYLLG001200)
- MISSION NECK GAITER CLOUD YOUTH (5162)
- BRADY Pipe Marker, Domestic Cold Water, 1 In.H (20425)
- NMC Graphic Facility Signs - No Smoking - Vinyl 7x7, S1P (S1P)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 476K91 (476K91)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 469P09 (469P09)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 469N85 (469N85)
- CONDOR Safety Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 469M64 (469M64)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 469N96 (469N96)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476K86 (476K86)
- NMC Caution Slippery Floor Sign - Bilingual, ESC366RB (ESC366RB)
- Condor Signs