Shop All Personal Protective Equipment Signs
Condor
Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 466C72
Mfr # 466C72
Zoro # G5576273
product price: $16.99
/ea
Sold in multiples of 2 for $33.98
$33.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Ear Plugs Must Be Worn In This Area Failure May Result In Hearing Damage
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 466C72
- Zoro # G5576273
- UPC # 00194484060619
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Ear Plugs Must Be Worn In This Area. Failure May Result In Hearing Damage., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Blue, 1-1/4"H, PK3 (3KAS3BLU)
- SAFETY TECHNOLOGY INTERNATIONAL Backplate (STI-1280)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 9 1 pc, 3PK (840570)
- MOLDEX Surgical Mask, N95, S, 4-Ply, PK10 (4151)
- CONDOR Facemask Reminder Safety Sign, 14 in Height, 10 in Width, Vinyl, English, Spanish (60XZ66)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465Y54 (465Y54)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 466G01 (466G01)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 466P34 (466P34)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466N91 (466N91)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 467X31 (467X31)
- NMC Caution Eye Protection Required Sign (C485A)
- Condor Personal Protective Equipment Signs