Shop All Vehicle Signs
Condor
Safety Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, Spanish, 477G41
Mfr # 477G41
Zoro # G5772212
product price: $16.99
/ea
Sold in multiples of 2 for $33.98
$33.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend SOUND HORN PROCEED SLOWLY/TOQUE LA BOCINA PROCEDA LENTAMENTE
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 477G41
- Zoro # G5772212
- UPC # 00194484196011
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Sound Horn Proceed Slowly/Toque La Bocina Proceda Lentamente, Sign Legend Background Color Yellow, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Rain Bib Overall, Yellow, M (4T237)
- RIVER CITY Rainsuit, 3 Piece, Large, Yellow (MCS2003L)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 2" W (RF6RD)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum (U7-1072-RA_14X10)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 477D51 (477D51)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 476P17 (476P17)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 477D81 (477D81)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 476P48 (476P48)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476N26 (476N26)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 477U92 (477U92)
- LYLE Caution Sign, 3 1/2 in H, 5 in W, Reflective Sheeting, Horizontal Rectangle, LCU3-0305-RD_5x3.5 (LCU3-0305-RD_5x3.5)
- Condor Vehicle Signs