Shop All Confined Space Signs
Condor
Safety Sign, 7" H, 5" W, Vinyl, 465K67
Mfr # 465K67
Zoro # G5523642
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger/Peligro
- Legend Confined Space Enter By Permit Only/Espacio Cerrado Entrada Solo Con Permiso
- Height 7 in
- Sign Shape Vertical Rectangle
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 465K67
- Zoro # G5523642
- UPC # 00194484052621
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 5 in |
Height | 7 in |
Depth | 1/250 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Confined Space Enter By Permit Only/Espacio Cerrado Entrada Solo Con Permiso, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE ProFlex 2000SF High-Performance Back Support, Black, 3XL (11287)
- SHELBY Firefighters Gloves, M, Pigskin, PR (5002 MEDIUM)
- FIBRE-METAL BY HONEYWELL Hardhat Adapter For Faceshields (F5500)
- OPTIC MAX Gray Shaded Safety Glasses, Full Polycarbonate Lens (100GAF)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 465K69 (465K69)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 465K68 (465K68)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 465K66 (465K66)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 465L52 (465L52)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465J88 (465J88)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 465K37 (465K37)
- NMC Caution Confined Space Permit Information Sign, C127RB (C127RB)
- Condor Confined Space Signs