Shop All No Smoking Signs
Condor
Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 474X45
Mfr # 474X45
Zoro # G5819541
product price: $5.89
/ea
Sold in multiples of 4 for $23.56
$23.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend NO SMOKING WITHIN 50 FEET
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 474X45
- Zoro # G5819541
- UPC # 00194484175511
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Within 50 Feet, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Flame-Resistant Jacket, Gray, Size M (273213)
- KLEIN TOOLS Safety Goggles, Clear Lens (60479)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 10.5 (EVO2-10 1/2)
- HY-KO 3In White Vinyl Letter V, 10PK (A30532)
- CONDOR Safety Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474U81 (474U81)
- CONDOR No Smoking Sign, 10" H, 7 in W, English, 35FY53 (35FY53)
- CONDOR Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474N97 (474N97)
- CONDOR Safety Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474C58 (474C58)
- CONDOR Safety Sign, 14 in H, 20 in W, Vinyl, Horizontal Rectangle, English, 474N58 (474N58)
- CONDOR No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473P04 (473P04)
- CONDOR Safety Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 474T32 (474T32)
- Condor Signs