Shop All No Smoking Signs
Condor
Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 474U04
Mfr # 474U04
Zoro # G5128818
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend NO SMOKING WITHIN 50 FEET
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 474U04
- Zoro # G5128818
- UPC # 00194484031749
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Within 50 Feet, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 7\u0022 x 10\u0022, Vinyl, 7 in H, 10 in W, Reflective Sheeting, English, U5-1511-RD_10X7 (U5-1511-RD_10X7)
- DUNLOP Roll Down Hip Waders, Mens, Size 7, PR (8605500)
- VELVAC Emergency Triangle Kit 3 Pc (090240)
- BRADY Lockout Hasp, 6 Lock, Red (105719)
- CONDOR Safety Sign, 7" H, 5 in W, Vinyl, Vertical Rectangle, English, 474D10 (474D10)
- CONDOR Safety Sign, 5 in H, 14 in W, Vinyl, Vertical Rectangle, English, 474C66 (474C66)
- CONDOR No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473P04 (473P04)
- CONDOR Safety Sign, 7" H, 10" W, Vertical Rectangle, English, 478H48 (478H48)
- CONDOR Chemical Sign, 10" H, 14 in W, Horizontal Rectangle, English, 486A27 (486A27)
- CONDOR Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474M42 (474M42)
- LYLE Plastic Flammable Gas Danger Sign, 10" H, 14 in W, Plastic, Horizontal Rectangle, LCU4-0634-NP_14X10 (LCU4-0634-NP_14X10)
- Condor No Smoking Signs