Shop All No Smoking Signs
Condor
Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 474T35
Mfr # 474T35
Zoro # G5511742
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend NO SMOKING NO OPEN FLAMES NO SPARKS
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 474T35
- Zoro # G5511742
- UPC # 00194484132743
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking No Open Flames No Sparks, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Rescue Harness, 30"-44", Nylon (543CH3-0T)
- ANSELL TouchNTuff 92-605, Disposable Nitrile Gloves with Enhanced Chemical Splash Protection, 4.7 mil Palm (92-605)
- SAFEWAZE Full Body Harness, Vest Style, L (FS-FLEX360-L)
- APPROVED VENDOR Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 10 PK, Blue (GPNitrileMC)
- CONDOR Safety Sign, 7" H, 5 in W, Vinyl, Vertical Rectangle, English, 474D10 (474D10)
- CONDOR Safety Sign, 10" H, 7 in W, Polyethylene, Horizontal Rectangle, English, 474J29 (474J29)
- CONDOR Safety Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474U81 (474U81)
- CONDOR No Smoking Sign, 10" H, 7 in W, English, 35FY53 (35FY53)
- CONDOR Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474U05 (474U05)
- CONDOR Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474L41 (474L41)
- BRADY No Smoking Sign, 14 in H, 10" W, Plastic, Rectangle, English, 123901 (123901)
- Condor No Smoking Signs