Shop All No Smoking Signs
Condor
Safety Sign, 7" H, 10" W, Vertical Rectangle, English, 474W87
Mfr # 474W87
Zoro # G5179279
Sold in multiples of 2 for $26.70
$26.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header warning
- Legend NO SMOKING BEYOND THIS POINT
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 474W87
- Zoro # G5179279
- UPC # 00194484032913
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Beyond This Point, Sign Legend Background Color Orange, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAFFIN Winter Boots, Mens, 10, Lace, Nonmetal, PR (7157-0238-001)
- ZORO SELECT Traffic Cone, 7 lb., Orange Cone Color (RS70032CT3M6)
- BRADY Label (M21-750-581-WT)
- LYLE Aluminum Hexavalent Chromium Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0723-NA_10X7)
- CONDOR No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473T23 (473T23)
- CONDOR Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, 474K97 (474K97)
- CONDOR Safety Sign, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, English, 474D09 (474D09)
- CONDOR No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473N61 (473N61)
- CONDOR Safety Sign, 5 in H, 14 in W, Vinyl, Vertical Rectangle, English, 474C66 (474C66)
- CONDOR Safety Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474P26 (474P26)
- NMC Danger Diesel No Smoking Sign, D18R (D18R)
- Condor Signs