Shop All No Smoking Signs
Condor
Safety Sign, 7" H, 10" W, Vertical Rectangle, English, 474T88
Mfr # 474T88
Zoro # G5889261
product price: $13.35
/ea
Sold in multiples of 2 for $26.70
$26.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend NO SMOKING OR OPEN LIGHTS WITHIN __FEET
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 474T88
- Zoro # G5889261
- UPC # 00194484174446
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Or Open Lights Within __Feet, Sign Legend Background Color White, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-430-WT-CL)
- CAT WORKWEAR H2O Resistant Defender Workwear Pant, Bl (1810008-10109)
- TINGLEY Size 8 Men's Steel Rubber Boot, Black (MB816B)
- N-FERNO BY ERGODYNE Beanie Cap, Over The Head, Universal, Black (6804)
- CONDOR No Smoking Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 473N71 (473N71)
- CONDOR Safety Sign, 20 in H, 14 in W, Vertical Rectangle, English, 474D01 (474D01)
- CONDOR No Smoking Sign, 10" H, 7 in W, English, 35FY53 (35FY53)
- CONDOR Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, Spanish, 474D37 (474D37)
- CONDOR Safety Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474L26 (474L26)
- CONDOR Safety Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474U81 (474U81)
- NMC Danger Explosive Gas No Smoking Sign, D519RB (D519RB)
- Condor No Smoking Signs