Shop All No Smoking Signs
Condor
Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, 474G26
Mfr # 474G26
Zoro # G5223920
product price: $9.39
/ea
Sold in multiples of 3 for $28.17
$28.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Smoking In This Area
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 474G26
- Zoro # G5223920
- UPC # 00194484027544
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 7 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 11/200 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking In This Area, Sign Legend Background Color Red, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Safety Tape, 4W x 108'L, 5 Mil, Red, 1 Roll (670653RD)
- OCCUNOMIX T-Shirt, Mens, 3XL, Yellow (LUX-SSETP2B-Y3X)
- ZORO SELECT 60 ft. L x Vinyl; Closed Cell Nitrile Foam, 1/2" Thick (39R803)
- 3M Combination Cartridge/Filter, Latch, AM, MA, HEPA, Green, Magenta, 5 PK, NIOSH (TR-6360N)
- CONDOR Safety Sign, 14 in H, 20 in W, Polyethylene, Horizontal Rectangle, English, 474C75 (474C75)
- CONDOR Safety Sign, 10" H, 7 in W, Vinyl, Horizontal Rectangle, English, 474D11 (474D11)
- CONDOR Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474F99 (474F99)
- CONDOR Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474L41 (474L41)
- CONDOR Safety Sign, 10" H, 7 in W, Vinyl, Horizontal Rectangle, English, 474F37 (474F37)
- CONDOR Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474U05 (474U05)
- CONDOR No Smoking Sign, 7" H, 5 in W, Vinyl, English, 35GG77 (35GG77)
- Condor No Smoking Signs