Shop All No Smoking Signs
Condor
Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, 474C56
Mfr # 474C56
Zoro # G5059840
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Smoking
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 474C56
- Zoro # G5059840
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK Size 7-1/2 Women's Oxford Shoe Steel Work Shoe, Black (420092 7.5E)
- 3M DBI-SALA Arc Flash Rescue Full Body Harness, 2XL, Nylon (1110786)
- STRANCO Die Cut Number Label, 4, 10 Cards, PK10 (DBV-3-4-10)
- JOHNSON LEVEL & TOOL 1,000' x 3" Yellow "Caution" Tape, 1 Roll (3324)
- CONDOR Safety Sign, 10" H, 7 in W, Vinyl, Horizontal Rectangle, English, 473T61 (473T61)
- CONDOR No Smoking Sign, 7" H, 5 in W, Vinyl, English, 35GG77 (35GG77)
- CONDOR Safety Sign, 10" H, 7 in W, Horizontal Rectangle, English, 474C98 (474C98)
- CONDOR No Smoking Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 473T28 (473T28)
- CONDOR Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474T99 (474T99)
- CONDOR Safety Sign, 14 in H, 10" W, Vertical Rectangle, English, 474J07 (474J07)
- ACCUFORM SAFETY SIGN NO SMOKING NO VAPING MSMK543XV (MSMK543XV)
- Condor Signs