Shop All Coronavirus & Social Distancing Signs
Condor
Safety Sign, 60GK19
Mfr # 60GK19
Zoro # G1631840
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend All Visitors, Contractors, And Employees Temperature Checks Are Required Please Proceed To Screening Area
- Width 14 in
- Height 10 in
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 60GK19
- Zoro # G1631840
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Safety Sign |
Header | Notice |
Legend | All Visitors, Contractors, And Employees Temperature Checks Are Required Please Proceed To Screening Area |
Sign Material | Vinyl |
Printed Language | English |
Sign Background Color | White |
Description
Safety Sign, Height 10 in, Width 14 in, Sign Material Vinyl, Header Notice, Legend All Visitors, Contractors, And Employees Temperature Checks Are Required Please Proceed To Screening Area, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Gloves, Brown, L, PR (MU3634KL)
- EDWARDS SIGNALING Remote System Indicator, H 3 3/4 In (FSRSI)
- ARIAT Size 12 Men's Western Boot Steel Work Boot, Brown (10020063)
- 3M 3M Half Facepiece Disposable Respirators 5000 Series, With Filters, Med (50051138215731)
- CONDOR Safety Sign, 10" W, 14" H, 0.055" Thickness (467Z52)
- CONDOR Vaccine Refrigerator Freezer Sign, 60YF90 (60YF90)
- CONDOR Do Not Sit Here Sign, 7" W x 10" H, English, Polyester, White (HWB774T1007)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Polystyrene (ADN837P0710)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Aluminum (ADN837A0710)
- CONDOR Face Mask Required Sign, 10" W x 14" H, English, Aluminum (467Z45)
- LYLE COVID Aluminum Sign, Exit Only, 14x10 Reflective, LCUV-0039-RA_14x10 (LCUV-0039-RA_14x10)
- Condor Signs