Shop All Right-To-Know & SDS Signs
Condor
Safety Sign, 6" Wx5" H, 0.004" Thickness
Mfr # 475U76
Zoro # G5838773
product price: $1.79
/ea
Sold in multiples of 6 for $10.74
$10.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend THIS AREA CONTAINS A CHEMICAL KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER (PROPOSITION 65, CALIFORNIA HEALTH AND SAFETY CODE SECTION 25249.6 ET. SEQ.)
- Width 6 in
- Height 5 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 475U76
- Zoro # G5838773
- UPC # 00194484179250
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 6 in |
Height | 5 in |
Details
Item | Safety Sign |
Header | No Header |
Legend | THIS AREA CONTAINS A CHEMICAL KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER (PROPOSITION 65, CALIFORNIA HEALTH AND SAFETY CODE SECTION 25249.6 ET. SEQ.) |
Sign Shape | Rectangle |
Retroreflective Grade | Not Retroreflective |
Thickness | 0.004 in |
Standards | OSHA 29 CFR 1910.145; ANSI Z535; California Proposition 65; OSHA 29 CFR 1910.1200 |
Legend Style | Text |
OSHA Compliant | Yes |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
Material | vinyl |
Description
Safety Sign, THIS AREA CONTAINS A CHEMICAL KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER (PROPOSITION 65, CALIFORNIA HEALTH AND SAFETY CODE SECTION 25249.6 ET. SEQ.), Vinyl, Height 5 in, Width 6 in, Header No Header, Legend Style Text, Thickness 0.004 in, Sign Shape Rectangle, Operating Temp. Range -20 Degrees to 176 Degrees F, Retroreflective Grade Not Retroreflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Belt Barrier, Chrome, Belt Green (896-STD-1S-STD-NO-G6X-C)
- 3M PROTECTA Full Body Harness, S, Polyester (1161304)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 62 1/4 in W x 24 in H, Orange (TB-5-10)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYL4X001200)
- CONDOR Chemical Sign, 14 in Height, 10 in Width, Rectangle (486C51)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y78)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Rectangle (476G59)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y76)
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thickness (476G60)
- CONDOR Chemical Sign, 14 in Height, 10 in Width, Rectangle (486C47)
- NMC Notice Safety Data Sheets Available Sign (N444AB)
- Condor Right-To-Know & SDS Signs