Shop All Facility Signs
Condor
Safety Sign, 6" W, 6" H, 0.071" Thickness, 486F75
Mfr # 486F75
Zoro # G6244478
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend (ASSEMBLY MUSTER STATION SYMBOL)
- Width 6 in
- Height 6 in
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 486F75
- Zoro # G6244478
- UPC # 00194484287788
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 6 in |
Height | 6 in |
Depth | 71/1000 in |
Mounting Hole Dia. | 0.1875 in |
Description
IMO (International Maritime Organization) Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Green, Sign Legend Background Color Green, Sign Legend Style Symbol
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Arc-Flash Rated Full Body Harness, Universal, Nomex(R) (7051)
- LYLE Overhead Hazard Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English (LCU4-0254-RD_7X5)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) (H-710SFR-UV)
- TALON TRAX Overboot, Mens, 10, 4-Buckle, Blk, Rubber, PR (6AJ72)
- CONDOR Safety Sign, 8" W, 8" H, 0.125" Thickness, 486G73 (486G73)
- CONDOR Safety Pool Rules Sign, 28" H, 20" W, 444M42 (444M42)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 477L11 (477L11)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479H75 (479H75)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 468W23 (468W23)
- CONDOR First Aid Sign, 14" W, 10" H, 0.004" Thick, 485Y49 (485Y49)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1145-RA_10X7 (U7-1145-RA_10X7)
- Condor Signs