Shop All Facility Signs
Condor
Safety Sign, 6" W, 6" H, 0.011" Thickness, 486F74
Mfr # 486F74
Zoro # G6288989
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend (EYE WASH SYMBOL)
- Width 6 in
- Height 6 in
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 486F74
- Zoro # G6288989
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 6 in |
Height | 6 in |
Depth | 11/1000 in |
Description
IMO (International Maritime Organization) Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Green, Sign Legend Background Color Green, Sign Legend Style Symbol
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Think Safety 1St Hard Hat Emblem, Pk25 (HH89)
- FIBRE-METAL BY HONEYWELL Faceshield Headgear, HDPE/Noryl Crown, Gry (F300)
- DURHAM MFG Flammable Safety Cabinet, Manual Door, 30 gal. (1030M-50)
- RADIANS Hi-Vis TpR/Cl2 2TnSol F/ Msh Bk Surv Vst-Org-XL (SV6B-2ZOD-XL)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Z86 (480Z86)
- CONDOR High Visibility Safety Sign, 8" W, 8" H, 480W43 (480W43)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 469C77 (469C77)
- CONDOR Restroom Sign, 10" W, 7" H, 0.004" Thick, 473Y45 (473Y45)
- CONDOR Sign Cell Phone, 10" W, 7" H, 0.055" Thick, 451P68 (451P68)
- CONDOR Restroom Sign, 10" W, 7" H, 0.032" Thick, 473Y97 (473Y97)
- NMC Meeting Room Vacant Engraved Office Occupancy Sign, EN304BN (EN304BN)
- Condor Facility Signs