Shop All Facility Signs
Condor
Safety Sign, 6" W, 6" H, 0.011" Thickness, 486F52
Mfr # 486F52
Zoro # G6252640
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend (ARROW SYMBOL)
- Width 6 in
- Height 6 in
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 486F52
- Zoro # G6252640
- UPC # 00194484287566
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 6 in |
Height | 6 in |
Depth | 11/1000 in |
Description
IMO (International Maritime Organization) Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Green, Sign Legend Background Color Green, Sign Legend Style Symbol
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Gloves, S, Nylon, PK200 (BGL7.200SB)
- BRADY Thermal Transfer Printer Labels, White on Translucent, Labels/Roll: 5000 (THT-80-427-5)
- SMITH & WESSON Equalizer Safety Eyewear, Gun Metal Frame, Indoor/Outdoor Lens (21298)
- BRADY Label, 1 1/2 in W, Clear; White (M6-34-427)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 471X22 (471X22)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Z86 (480Z86)
- CONDOR First Aid Sign, 5" W x 7" H, 0.004" Thick, 471T26 (471T26)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 485M95 (485M95)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 471Y72 (471Y72)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 471X29 (471X29)
- LYLE Hygiene Sign, 10x7 In., Bilingual, U1-1049-RD_7X10 (U1-1049-RD_7X10)
- Condor Signs