Shop All Right-To-Know & SDS Signs
Condor
Safety Sign, 6 inx8 1/2 in, PETG
Mfr # 480Y74
Zoro # G5827083
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend MSDS Info
- Width 8 1/2 in
- Height 6 in
- Sign Shape V-Shape Projection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480Y74
- Zoro # G5827083
- UPC # 00194484248918
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 8 1/2 in |
Height | 6 in |
Depth | 3/50 in |
Mounting Hole Dia. | 0.1875 in |
Description
High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Msds Info, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Visitors Must Report Notice, Decal, 7"x5" (LCU5-0153-ND_7X5)
- ZORO SELECT Trim Line Channelizer, Blue, 45 In (03-750-64HBG)
- ZORO SELECT Tarp, Fire Retardant Drainage, Poly, 3x3Ft (5WTZ6)
- WOLVERINE Work Boots, 8-1/2, EW, Brown, Steel, Men's, PR (W03258)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y76)
- CONDOR Chemical Sign, 14 in Height, 10 in Width, Rectangle (486C51)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476H42 (476H42)
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thickness (476G60)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y78)
- CONDOR Chemical Sign, 14 in Height, 10 in Width, Rectangle (486C47)
- NMC Right-To-Know Center 2 Racks With Binder (RTK82)
- Condor Right-To-Know & SDS Signs