Shop All Security & Access Signs
Condor
Safety Sign, 6 in Height, 8 1/2 in Width, PETG, V-Shape Projection, English
Mfr # 480Y50
Zoro # G5797187
Sold in multiples of 2 for $21.38
$21.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Restricted Area No Entry
- Width 8 1/2 in
- Height 6 in
- Sign Shape V-Shape Projection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 480Y50
- Zoro # G5797187
- UPC # 00194484248673
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 8 1/2 in |
Height | 6 in |
Depth | 3/50 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Restricted Area No Entry, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401029)
- DANNER Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, 14" Width, Aluminum, Hot Work In Progress Keep Out, Landscape (OS-DS-A-1014-L-1365)
- IMPLUS FOOTCARE Roller, 13" Size, Foam (00201)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472F42 (472F42)
- CONDOR No Concealed Weapons Sign, 4 in Height, 6 in Width, Vinyl, Horizontal Rectangle, English (453T46)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 486X88 (486X88)
- CONDOR Security Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 453P94 (453P94)
- CONDOR Security Sign, 14" H, 10" W, Plastic (453N68)
- CONDOR Safety Sign, 24 in H, 24 in W, Vinyl, Octagon, English, 473C26 (473C26)
- LYLE Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1485-RD_10X7 (U5-1485-RD_10X7)
- Condor Signs