Shop All Security & Access Signs
Condor
Safety Sign, 6 1/2 in H, 14 in W, Polyethylene, Vertical Rectangle, English, 480K32
Mfr # 480K32
Zoro # G5781148
product price: $8.79
/ea
Sold in multiples of 3 for $26.37
$26.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend ENTRANCE
- Width 14 in
- Height 6 1/2 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480K32
- Zoro # G5781148
- UPC # 00194484243241
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 6 1/2 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Entrance (Arrow), Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Vest, Yellow/Green, M, Hook-and-Loop (491R86)
- 2W INTERNATIONAL Black Riding Coat, X-Large (40-20 BK XL)
- NEW YORK WIRE Screening 36 in. Charcoal Fibergl (3043820)
- CAIMAN Welding Gloves, Stick, XL/10, PR (1816-6)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 486X88 (486X88)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 472W08 (472W08)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 480P06 (480P06)
- CONDOR Safety Sign Cell Phone, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 451P53 (451P53)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472U08 (472U08)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 473M68 (473M68)
- HY-KO 9 x 12 Black/Orange Plastic Sign, No Trespassing (3014)
- Condor Security & Access Signs