Shop All Facility Signs
Condor
Safety Sign, 5" Wx7" H, 0.004" Thick, 485N67
Mfr # 485N67
Zoro # G6304431
$2.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Notice
- Legend WASH YOUR HANDS BEFORE LEAVING THIS ROOM/LAVESE LAS MANOS ANTES DE SALIR DE ESTE CUARTO
- Width 5 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 485N67
- Zoro # G6304431
- UPC # 00194484279127
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 5 in |
Height | 7 in |
Depth | 1/250 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Wash Your Hands Before Leaving This Room/Lavese Las Manos Antes De Salir De Este Cuarto, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Disp. Lab Coat, XL, White, PK30 (TY212SWHXL003000)
- TINGLEY Tingley® Vision® 7 Mil Polyurethane High-Visibility Jacket, Large (J23122.LG)
- BRADY Slow Moving Vehicle Sign, 14 in Height, 16 in Width, Steel, No Text (57894)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-L)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Z86 (480Z86)
- CONDOR First Aid Sign, 7" W x 5" H, 0.004" Thick, 471U80 (471U80)
- CONDOR Restroom Sign, 10" W, 7" H, 0.004" Thick, 473Z52 (473Z52)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 485M86 (485M86)
- CONDOR Restroom Sign, 10" W, 7" H, 0.055" Thick, 473Z44 (473Z44)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470N40 (470N40)
- BRADY Danger Sign 7X10, Legend Style: Text, 126890 (126890)
- Condor Facility Signs