Shop All Fire Signs
Condor
Safety Sign, 5" Wx7" H, 0.004" Thick
Mfr # 485F29
Zoro # G6243909
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend IN CASE OF FIRE DO NOT USE ELEVATORS USE STAIRWAYS
- Width 5 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 485F29
- Zoro # G6243909
- UPC # 00194484272043
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 5 in |
Height | 7 in |
Depth | 1/250 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend In Case Of Fire Do Not Use Elevators Use Stairways, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 10 Men's Steel Rubber Boot, Green (8701200)
- 5.11 Watch Cap, Beene, OD Green, L/XL (89250)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL, Hi-Vis Orange/Green, PR (LPI-CC5-05-XL)
- JOMAC Heat Resistant Gloves, Brown/White, XL, PR (644HR-LS)
- CONDOR Safety Sign, 7" W, 10" H, 0.004" Thickness (469Y85)
- CONDOR Safety Sign, 10" W, 7" H, 0.004" Thickness (470C51)
- CONDOR Safety Sign, 20" Wx14" H, 0.032" Thick (485H60)
- CONDOR Safety Sign, 24" Wx18" H, 0.004" Thick (485H87)
- CONDOR Fire Extinguisher Sign, 12 in Height, 9 in Width, Vinyl, Rectangle, English (487D46)
- CONDOR Safety Sign, 14 in Height, 3 1/2 in Width, Fiberglass, Horizontal Rectangle, English (469V18)
- CONDOR Safety Sign, 10" Wx14" H, 0.004" Thickness (480J31)
- Condor Fire Signs