Shop All Facility Signs
Condor
Safety Sign, 5" W x 3-1/2" H, PK5, 471C56
Mfr # 471C56
Zoro # G5058468
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Emergency/Emergencia
- Legend Eye Wash Station Keep Area Clear/Estacion De Lavado Para Los Ojos Mantengase Libre Esta Area
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 471C56
- Zoro # G5058468
- UPC # 00190735990063
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Eye Wash Station Keep Area Clear/Estacion De Lavado Para Los Ojos Mantengase Libre Esta Area, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, Gray Anti-Scratch (20747)
- REEBOK Safety Shoe, 11-1/2, M, Black, Composite, PR (RB4039)
- SKECHERS Athletic Shoes, 9, D, Black, Plain, PR (77040 -BLK 9)
- IRONCLAD PERFORMANCE WEAR Knit Work Glove, 2XL, HPPE, Tungsten, PR (KCI9PU-06-XXL)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 468Y37 (468Y37)
- CONDOR Restroom Sign, 10" W, 7" H, 0.055" Thick, 473Y09 (473Y09)
- CONDOR Traffic Sign, 14"W, 10" H, 0.055" Thickness, 477L58 (477L58)
- CONDOR Restroom Sign, 10" W, 7" H, 0.004" Thick, 473Y51 (473Y51)
- CONDOR First Aid Sign, 7" W x 10" H, 0.004" Thick, 471U04 (471U04)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470Y02 (470Y02)
- NMC Symbol Remote Ventilation Shutoff Imo Label, IMO175R (IMO175R)
- Condor Signs