Shop All Fire Signs
Condor
Safety Sign, 5" W, 7" H, 0.004" Thickness
Mfr # 469Z81
Zoro # G5511261
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE EXTINGUISHER INSIDE
- Width 5 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 469Z81
- Zoro # G5511261
- UPC # 00194484090456
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 5 in |
Height | 7 in |
Depth | 1/250 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher Inside, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Welding Gloves, Black, 10, PR (WS-REG-010)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Case Fixed 11 ft. Black Belt (WM115-BK-BK-F-S-110)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Spandex, Neoprene (EXO-MPLD-04-L)
- FRED SILVER Convex Security Mirror (PC-26)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Z35)
- CONDOR Safety Sign, 18 in Height, 4 in Width, Polyethylene, Horizontal Rectangle, English, Spanish (469U89)
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thickness (465P54)
- CONDOR Safety Sign, 20" Wx14" H, 0.055" Thickness (465P82)
- CONDOR Safety Sign, 7" W, 10" H, 0.004" Thickness (469Z82)
- CONDOR Safety Sign, 4" W, 18" H, 0.070" Thickness (469V28)
- SIGNMISSION OSHA, D-Class Fire Extinguisher For Use On Combustible, 14in X 10in Rigid Plastic, P-1014-L-2377 (OS-DS-P-1014-L-2377)
- Condor Fire Signs