Shop All Fire Signs
Condor
Safety Sign, 5" W, 14" H, 0.004" Thickness
Mfr # 469T75
Zoro # G5562772
Sold in multiples of 4 for $15.80
$15.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE BLANKET
- Width 5 in
- Height 14 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 469T75
- Zoro # G5562772
- UPC # 00194484085193
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 5 in |
Height | 14 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Blanket, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Keep Our Workplace Clean & Safe Pick-Up Clean-Up Banner (BT535)
- ACCUFORM SAFETY SIGN FIRE DEPARTMENT MEXG550RL (MEXG550RL)
- ACTION CHEMICAL Disposable Sleeves, White, 18 In L, PK200 (M2400)
- MILWAUKEE TOOL & EQUIPMENT CUT 3 NITRILE GLOVES - XXL (48-73-8634)
- CONDOR Safety Sign, 7" W, 10" H, 0.004" Thickness (469Z82)
- CONDOR Safety Sign, 4" W, 18" H, 0.032" Thickness (469V16)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (470C48)
- CONDOR Safety Sign, Fire Extinguisher Legend, Vinyl, Adhesive Sign Mounting, 18 in x 4 in, Red/White (469V42)
- CONDOR High Visibility Safety Sign, 4" W, 12" H (480X42)
- CONDOR Safety Sign, 7" Wx10" H, 0.004" Thickness (480J36)
- NMC Flammable Keep Flames And Heat Away Sign, 7 in Height, 10 in Width, Rigid Plastic (M427R)
- Condor Signs