Shop All Exit Signs
Condor
Safety Sign, 5 in x 7 in, Vinyl
Mfr # 467R34
Zoro # G5624987
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Emergency Exit Keep Area Clear
- Width 7"
- Height 5"
- Sign Shape Rectangle
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 467R34
- Zoro # G5624987
- UPC # 00194484062743
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 7" |
Height | 5" |
Depth | 1/250 in |
Description
Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit Keep Area Clear, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100518)
- ACCUFORM Danger No Smoking Sign, 10" H, 14 in W, Rectangle, English, MSMK050VA (MSMK050VA)
- HONEYWELL HOWARD LEIGHT TrustFit Plus Reusable Foam Ear Plug, Bell Shape, 31 dB, Orange, 100 PK (TF-PLUS-30)
- ANSELL Chemical Resistant Gloves, 9, Blue, PR (04-002)
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (480L55)
- CONDOR Directional Arrow Sign, No Text, 4" W, 4" H, Vinyl, Red (473A93)
- CONDOR Directional Arrow Sign, No Text, 7" W, 2-1/2" H, Vinyl, Red, White (473A42)
- CONDOR Not An Exit Sign, English, 7" W, 10" H, Vinyl, White (480J14)
- CONDOR Safety Sign, 10 inx14 in, Polyethylene (480M62)
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (480L15)
- BRADY Exit Sign (122693)
- Condor Exit Signs