Shop All Exit Signs
Condor
Safety Sign, 5 in x 7 in, Vinyl
Mfr # 467P97
Zoro # G5638628
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Emergency Exit
- Width 7"
- Height 5"
- Sign Shape Rectangle
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 467P97
- Zoro # G5638628
- UPC # 00194484062569
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 7" |
Height | 5" |
Depth | 1/250 in |
Description
Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Black, Diesel Fuel, PK5 (105757-PK)
- DEWALT DEWALT DSV421 Class 2 Adjustable Breakaway Mesh Vest (DSV421-4X/6X)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 6, Black, PR (A7127)
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (486X50)
- CONDOR Exit Sign, English, 8-1/2" W, 6" H, Plastic, White (480Y60)
- CONDOR Safety Sign, 7 in x 10 in, Polyethylene (486X48)
- CONDOR Not An Exit Sign, English, 10" W, 7" H, Vinyl, White (480H93)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480H58)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (467U83)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, Red, White (U7-1089-RA_14X10)
- Condor Exit Signs