Shop All Exit Signs
Condor
Safety Sign, 5 in x 7 in, Glow Vinyl
Mfr # 480H28
Zoro # G5922697
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Exit
- Width 7"
- Height 5"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 480H28
- Zoro # G5922697
- UPC # 00194484271077
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 7" |
Height | 5" |
Depth | 1/100 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Exit, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Parking Anytime with Left Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23776 (A-1218-23776)
- GASCO Calibration Gas, Air, Carbon Dioxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-36-10)
- MOVIT Movit Plastic Barricade (MOVIT-RED)
- MILWAUKEE TOOL Level 6 Cut Resistant High-Dexterity Nitrile Dipped Gloves - X-Large (12 pair) (48-73-7003B)
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (480L15)
- CONDOR Not An Exit Sign, English, 14" W, 10" H, Vinyl, White (480H72)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (467R52)
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (480H61)
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (480L88)
- CONDOR Exit Sign, English, 12" W, 8" H, Plastic, Green (480W74)
- LYLE Exit Sign, English, 10" W, 7" H, Vinyl, White (U1-1008-RD_10X7)
- Condor Signs