Shop All Exit Signs
Condor
Safety Sign, 5 in x 14 in, Glow Vinyl
Mfr # 467R23
Zoro # G5102233
Sold in multiples of 2 for $21.58
$21.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Emergency Exit
- Width 14"
- Height 5"
- Sign Shape Rectangle
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 467R23
- Zoro # G5102233
- UPC # 00194484037796
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 5" |
Depth | 1/100 in |
Description
Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Exit, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Aspirator Bulb (2050-02)
- TIMBERLAND PRO Hiker Shoe, M, 8, Brown, PR (TB1A219B214)
- BRADY Thermal Transfer Printer Labels, Amber (THT-14-724-10)
- MOLDEX Surgical Mask, N95, S, 4-Ply, PK10 (4151)
- CONDOR Exit Sign, English, Spanish, 7" W, 10" H, Vinyl, White (480M91)
- CONDOR Safety Sign, 10 inx14 in, Polyethylene (480M62)
- CONDOR Safety Sign, 7 in x 10 in, Polyethylene (486X48)
- CONDOR Exit Sign, English, 14" W, 10" H, Plastic, Green, White (480L51)
- CONDOR Not An Exit Sign, English, 10" W, 7" H, Vinyl, White (480H93)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480H58)
- NMC Exit Sign, English, Spanish (M353PC)
- Condor Signs