Shop All Facility Signs
Condor
Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 485N97
Mfr # 485N97
Zoro # G6283711
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend AVOID CONTAMINATION. WASH YOUR HANDS.
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 485N97
- Zoro # G6283711
- UPC # 00194484279417
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Avoid Contamination. Wash Your Hands., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking AMC Sock (VF22-12/13)
- NMC Emergency Shower & Eye Wash Test Record Tag, Pk25 (RPT37ST)
- SPEAKMAN Faucet-Mounted Eyewash Station (SEF-1800-CASLLF)
- WERNER Full Body Harness, Vest Style, 2XL (H112005)
- CONDOR Safety Sign, 6" W, 6" H, 0.011" Thickness, 486F94 (486F94)
- CONDOR Sign Cell Phone, 14" W, 10" H, 0.004" Thick, 451P63 (451P63)
- CONDOR Restroom Sign, 10" W, 7" H, 0.055" Thick, 473Z44 (473Z44)
- CONDOR Safety Sign, 14" Wx10" H, 0.055" Thick, 485P54 (485P54)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 470Z30 (470Z30)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y09 (480Y09)
- HEADLINE SIGN Century Series Office Sign, OFFICE, 9 x 3, Black/Silver (4762)
- Condor Facility Signs