Shop All Facility Signs
Condor
Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 468W69
Mfr # 468W69
Zoro # G5383213
product price: $2.55
/ea
Sold in multiples of 6 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Blank
- Legend KEEP THIS PLACE CLEAN AND ORDERLY
- Height 5 in
- Sign Shape Horizontal Rectangle
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 468W69
- Zoro # G5383213
- UPC # 00194484076207
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Place Clean And Orderly, Sign Legend Background Color Blue, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Balaclava, Face Mask, Over-the-Head, Acrylic, Covers Ears/Face/Head/Neck, Navy, Universal Size (0047RNAVOSA)
- KONG USA Fall Arrester, Back-Up, ANSI (8021NO402KK)
- CALLOWAY MILLS Black, 18 W x 30 L (103651830)
- KISHIGO Medium Black Panels Safety Vest, Lime (1513-M)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 471A07 (471A07)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Magnetic Vinyl, Vertical Rectangle, English (479L92)
- CONDOR Restroom Sign, 10"W, 3-1/2" H, 0.032" Thick, 473Y26 (473Y26)
- CONDOR Construction Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English (485X52)
- CONDOR Safety Sign, 10" Wx7" H, 0.055" Thick, 485P09 (485P09)
- CONDOR Safety Pool Rules Sign, 28" H, 20" W, 444M44 (444M44)
- SIGNMISSION OSHA Notice, 3.5" Height, Electrical Panel Inside Sign With Symbol, 5" X 3.5", Landscape (OS-NS-D-35-L-11669)
- Condor Facility Signs