Shop All Facility Signs
Condor
Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 468H96
Mfr # 468H96
Zoro # G5576763
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Beverages Or Food Allowed In This Area
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 468H96
- Zoro # G5576763
- UPC # 00194484068332
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Beverages Or Food Allowed In This Area, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA SHOWA 727 Chemical-Resistant 15-mil Nitrile Gloves (727-07)
- EMI LED Safety Light, 11.5inH, Green/Red/White (3030)
- AIR PRODUCTS & CONTROLS Smoke Detector, Painted Enamel, 5-1/2" H (RT-3000-P)
- ACCUFORM Label, No Texting While Driving, PK5 (LVHR404)
- CONDOR First Aid Sign, 10" Wx14" H, 0.055" Thick, 471U97 (471U97)
- CONDOR Safety Sign, 11" W, 10" H, 0.125" Thickness, 486G84 (486G84)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 471Y31 (471Y31)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 486P80 (486P80)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468W81 (468W81)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Z76 (480Z76)
- NMC Full Cylinders, N26R (N26R)
- Condor Facility Signs