Shop All No Smoking Signs
Condor
Safety Sign, 5 in H, 14 in W, Vinyl, Vertical Rectangle, English, 474C48
Mfr # 474C48
Zoro # G5816820
product price: $3.89
/ea
Sold in multiples of 4 for $15.56
$15.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Smoking
- Width 14 in
- Height 5 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 474C48
- Zoro # G5816820
- UPC # 00194484171469
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 5 in |
Depth | 1/250 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking, Sign Legend Background Color Red, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-117 (FS-17-117)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 1 1 pc, 6PK (840780)
- HONEYWELL Cut-Resistant Gloves, PR (NPF21-1118W-8/M)
- SHOWA Showa Atlas 620 Medium Weight PVC Glove, 12PK (620-09)
- CONDOR Safety Sign, 14 in H, 20 in W, Polyethylene, Horizontal Rectangle, English, 474C75 (474C75)
- CONDOR Safety Sign, 10" H, 7 in W, Vinyl, Horizontal Rectangle, English, 473T61 (473T61)
- CONDOR No Smoking Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 473T27 (473T27)
- CONDOR Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, Spanish, 474D36 (474D36)
- CONDOR No Smoking Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 473T39 (473T39)
- CONDOR Safety Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474P26 (474P26)
- CONDOR Safety Sign, 3 1/2 in H, 10" W, Vinyl, Vertical Rectangle, English, 474C65 (474C65)
- Condor Signs