Shop All Fire Signs
Condor
Safety Sign, 4" W, 18" H, 0.330" Thick, PK6
Mfr # 469V44
Zoro # G5616508
product price: $41.25
/pk 6, $6.88/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE EXTINGUISHER
- Width 4 in
- Height 18 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 469V44
- Zoro # G5616508
- UPC # 00194484086121
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 4 in |
Height | 18 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUSCH + LOMB Pre-Moistened Lens Cleaning Tissues, Sight Savers, Anti-Static, Individually Wrapped, 100 Per Pack (8574GM)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB921B)
- VISIONAID Lens Cleaning Liquid, 1 gal. (1LCL211C)
- PROJEX Plastic Heavy Duty Anti-Skid Pad Black Round 2 in. W , 4PK (P0028)
- CONDOR Safety Sign, 10" W, 7" H, 0.055" Thickness (470C49)
- CONDOR Safety Sign, 10" W, 7" H, 0.055" Thickness (470C41)
- CONDOR Safety Sign, 7" Wx10" H, 0.055" Thickness (480J28)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Y92)
- CONDOR Safety Sign, 4" W, 18" H, 0.055" Thickness (470A29)
- CONDOR High Visibility Safety Sign, 14" W, 12" H (480Z03)
- ACCUFORM FIRE EMERGENCY HYDRANT RINGS MFH800YL (MFH800YL)
- Condor Signs