Shop All Fire Signs
Condor
Safety Sign, 4" W, 18" H, 0.055" Thickness
Mfr # 470A29
Zoro # G5526713
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE EXTINGUISHER KEEP CLEAR
- Width 4 in
- Height 18 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 470A29
- Zoro # G5526713
- UPC # 00194484090920
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 4 in |
Height | 18 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher Keep Clear, Sign Legend Background Color Red; White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, LEL Pentane, 116L (18109157)
- MCR SAFETY Hi-Vis Mechanics Gloves, M, Lime/Green/Red, Spandex Lime Fabric/TPR (PD2901M)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 2 in. x 30 ft. (GRAN12600)
- STEINER Cowhide Bib, For 9210 Cape Sleeves, 19" (92115)
- CONDOR Safety Sign, 4" W, 18" H, 0.032" Thickness (469V16)
- CONDOR Safety Sign, 20" Wx14" H, 0.032" Thick (485F63)
- CONDOR Safety Sign, 14" W, 10" H, 0.055" Thickness (470C35)
- CONDOR Safety Sign, 5" W, 7" H, 0.004" Thickness (469Z81)
- CONDOR Safety Sign, 18 in Height, 4 in Width, Polyethylene, Horizontal Rectangle, English, Spanish (469U89)
- CONDOR High Visibility Safety Sign, 14" W, 12" H (480Z36)
- CONDOR Safety Sign, 10" W, 7" H, 0.004" Thickness (469W28)
- Condor Fire Signs