Shop All Fire Signs
Condor
Safety Sign, 4" W, 14" H, 0.055" Thickness
Mfr # 469V34
Zoro # G5570280
$6.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE EXTINGUISHER
- Width 4 in
- Height 14 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 469V34
- Zoro # G5570280
- UPC # 00194484086022
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 4 in |
Height | 14 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady® 86446 Emergency Shower & Eye Wash Test Record Tag, 10/Pkg, HD Polyester, 3"W x 5-3/4"H (86446)
- LYLE Safety Decal, 7 in Height, 5 in Width, Reflective Sheeting, Vertical Rectangle, English (U7-1331-RD_5X7)
- SAFEWAZE Latitude HD 11' Single Web SRL: Carabiner, Snap Hook (FS-FSP1411-W)
- ZING Sign, Danger Acetylene, 10x14", ADH (20107S)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Y92)
- CONDOR Safety Sign, 4" W, 18" H, 0.024" Thick, PK6 (469V31)
- CONDOR Safety Sign, 20" Wx14" H, 0.032" Thick (485H60)
- CONDOR Safety Sign, 10" Wx7" H, 0.032" Thick (485F61)
- CONDOR Safety Sign, 14" W, 10" H, 0.055" Thickness (470C35)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Z34)
- ACCUFORM Spanish-Bilingual Fire Extinguisher Sign, 18 in Height, 4 in Width, Aluminum, Rectangle (SBMFXG934VA)
- Condor Signs