Shop All Facility Signs
Condor
Safety Sign, 3" W, 6" H, 0.071" Thickness, 486G30
Mfr # 486G30
Zoro # G6308677
product price: $13.45
/ea
Sold in multiples of 2 for $26.90
$26.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend 6
- Width 3 in
- Height 6 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 486G30
- Zoro # G6308677
- UPC # 00194484288303
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 3 in |
Height | 6 in |
Depth | 71/1000 in |
Mounting Hole Dia. | 0.1875 in |
Description
IMO (International Maritime Organization) Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Green, Sign Legend Background Color Green, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 19" Chemical Resistant Gloves, Nitrile, 9, 1 PR (747-09)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Class E, 6pt, Blue (G60101)
- GEMPLERS Gemplers Reusable WPS Pesticide Poster (P942-17)
- BDG 12 PVC Glove, Large, PR (99-1-779-9)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 470Y33 (470Y33)
- CONDOR First Aid Sign, 5 in Height, 3 1/2 in Width, Vinyl, Vertical Rectangle, English (485Y55)
- CONDOR First Aid Sign, 7" W x 10" H, 0.004" Thick, 471U99 (471U99)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468X16 (468X16)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479H75 (479H75)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 471X30 (471X30)
- LYLE Property Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1092-HI_12x18 (T1-1092-HI_12x18)
- Condor Facility Signs