Shop All Exit Signs
Condor
Safety Sign, 3 1/2 in x 10 in, Vinyl
Mfr # 480H67
Zoro # G5896103
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Not An Exit
- Width 10"
- Height 3-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480H67
- Zoro # G5896103
- UPC # 00194484241858
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 3-1/2" |
Depth | 1/250 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Not An Exit, Sign Legend Background Color Red, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPS ASSURE Sharps Container, 1-1/4 gal., Red, Snap Lid (SA28GU)
- BRADY Recycling Label, 5 In. H, 5 In. W, PK5 (20774FLS)
- IMPACTO Impact Gloves, S, Blue, Fingerless, Right (50100120022)
- FASTCAP Skins Hd Gloves X-Large (SKINS-HD-XL)
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (480L88)
- CONDOR Safety Sign, 5 in x 7 in, Vinyl (467R34)
- CONDOR Directional Arrow Sign, No Text, 7" W, 2-1/2" H, Aluminum, Red, White (473A26)
- CONDOR Emergency Exit Sign, English, 14" W, 10" H, Plastic, White (467R03)
- CONDOR Braille Exit Sign, English, 8" W, 2" H, ABS Plastic, Black (483U09)
- CONDOR Safety Sign, 7 in x 10 in, Polyethylene (486X48)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (486X51)
- Condor Exit Signs