Shop All Exit Signs
Condor
Safety Sign, 3 1/2 in x 10 in, Glow Vinyl
Mfr # 480H64
Zoro # G5938182
$6.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend Not An Exit
- Width 10"
- Height 3-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 480H64
- Zoro # G5938182
- UPC # 00194484271176
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 3-1/2" |
Depth | 1/100 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Not An Exit, Sign Legend Background Color Red, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Rocker Lug Swivel, NHxNH, 2-1/2 In (379-2522524)
- STEINER Fire Extinguisher Covers, Marine/Vehicle Bracket, Vinyl Coated, For Tank Weight 5 to 10 lb (XT5WG)
- THE BRUSH MAN Black Poly Heavy Duty Spiked Shoes, 3/4” Steel Spikes (SHOE-3/4)
- LYLE Stop Light Traffic Sign, 18 in Height, 18 in Width, Aluminum, Diamond, No Text (W3-3-18HA)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (486X51)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (467R61)
- CONDOR Exit Sign, English, 6" W, 3" H, Vinyl, Green, White (480L46)
- CONDOR Exit Sign, English, Spanish, 7" W, 10" H, Vinyl, White (480M91)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (480J11)
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (480L15)
- JJ KELLER Exit Sign, Red, 10" x 7", Vinyl Adhesive (8001134)
- Condor Exit Signs