Shop All Electrical Hazard Signs
Condor
Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 475N43
Mfr # 475N43
Zoro # G5769333
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Caution
- Legend Keep Electrical Panel Area Clear For 36 In
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 475N43
- Zoro # G5769333
- UPC # 00194484140939
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep Electrical Panel Clear For 36 In., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY 10ft 30° Fixed Length HLL 3/8"x7x19 Galvanized Wire Rope Cable w/Snaphook on Each End (1335-10)
- SUPERIOR MARK Floor Marking Border Tape, Fire Extinguisher Border, 4in , Rubber (IN-40-909)
- NATIONAL SAFETY APPAREL Sleeves, Aluminized Carbon Kevlar(R), 18" (S02NL18)
- ROLL PRODUCTS 1 Color Code Circles Flo GR 1000roll (119-0004X)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475N08 (475N08)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 475R53 (475R53)
- CONDOR Safety Sign, 4-1/2" W x 2-1/4" H (479P70)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 479T78 (479T78)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 472P27 (472P27)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472N94 (472N94)
- NMC Caution Keep Electrical Panel Area Clear Sign, C167PB (C167PB)
- Condor Electrical Hazard Signs