Shop All Machine Signs
Condor
Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 475A95
Mfr # 475A95
Zoro # G5536778
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Pinch Point. Keep Hands Clear.
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 475A95
- Zoro # G5536778
- UPC # 00194484136406
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Point. Keep Hands Clear., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Flammable Gas Sign - Bilingual, ESD662AB (ESD662AB)
- SENSIT Sensor Cap, 1-1/8 x 1-3/8 in. (870-00018)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Lens, Stealth Series (S3970HSF)
- NMC Detour With Arrow Right Sign (TM195K)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English, Spanish (475D56)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 478L13 (478L13)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 469K37 (469K37)
- CONDOR Safety Sign, 5 in Height, 3 1/2 in Width, Vinyl, Vertical Rectangle, English (469K97)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 478T67 (478T67)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 478T59 (478T59)
- NMC This Unit Starts Without War.. Sign (C623PB)
- Condor Signs