Shop All Security & Access Signs
Condor
Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 472T94
Mfr # 472T94
Zoro # G5166791
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Notice
- Legend Authorized Personnel Only
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 472T94
- Zoro # G5166791
- UPC # 00194484023492
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex 6844 Pura-Fit® PlugStation® Earplug Dispensers, 250 Pairs/Dispenser (6844)
- SQUIDS BY ERGODYNE Glove Clip Holder with Dual Clips 3400, 100 Pairs, Black, 100PK (19712-BULK)
- BOSS Glove Jersey 8 Oz Brown Small (4020B)
- HONEYWELL Honeywell North 7700 Series Half Mask Respirator (770030L)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472T97 (472T97)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472M78 (472M78)
- CONDOR Security Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, 453P81 (453P81)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English (449M37)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English, 472Y44 (472Y44)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 480P06 (480P06)
- NMC Caution This Door Must Be Kept Closed Sign - Bilingual, ESC402RB (ESC402RB)
- Condor Security & Access Signs