Shop All No Smoking Signs
Condor
Safety Sign, 3 1/2 in H, 10" W, Vinyl, Vertical Rectangle, English, 474C47
Mfr # 474C47
Zoro # G5059728
product price: $2.69
/ea
Sold in multiples of 7 for $18.83
$18.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Smoking
- Width 10 in
- Height 3 1/2 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 474C47
- Zoro # G5059728
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking, Sign Legend Background Color Red, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Overboot, Men, 14, Adj Strap, Yllw, Rubbr, PR (4T275)
- AZAR DISPLAYS 5.5" x 8.5" Vertical/Horizontal W/ T-strip Holder, PK10 (102733)
- PIG Spill Kit Refill, Universal, Gray (KIT216)
- NMC Caution Watch Your Step Sign, C203RB (C203RB)
- CONDOR Safety Sign, 10" H, 7 in W, Horizontal Rectangle, English, Spanish, 474T46 (474T46)
- CONDOR Danger Sign, 10" H, 14 in W, Horizontal Rectangle, English, 478F66 (478F66)
- CONDOR No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473N67 (473N67)
- CONDOR Safety Sign, 3 1/2 in H, 10" W, Vinyl, Vertical Rectangle, English, 474C65 (474C65)
- CONDOR No Smoking Sign, 7 in Height, 10 in Width, Vinyl, English, Spanish (35GH94)
- CONDOR Safety Sign, 14 in H, 10" W, Vinyl, Vertical Rectangle, English, Spanish, 474M10 (474M10)
- NMC Danger No Smoking Or Vaping Sign, DGA94A (DGA94A)
- Condor No Smoking Signs