Shop All Fire Signs
Condor
Safety Sign, 24" Wx18" H, 0.032" Thickness
Mfr # 465P67
Zoro # G5077867
product price: $55.09
/ea
$55.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Assembly Point
- Width 24 in
- Height 18 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 465P67
- Zoro # G5077867
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 24 in |
Height | 18 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Assembly Point, Sign Legend Background Color Green, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VP RACING FUELS 5.5 GAL WHITE VP UTILITY JUG (3522-CA)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XS, 50 PK, Lilac (FP-N-50-XS-LAV)
- 5.11 Ripstop TDU Pant, Black, L R (74003)
- PANDUIT No-Tool Miniature Circuit Breaker Lockou (PSL-MCBNT)
- CONDOR Safety Sign, 10" W, 14" H, 0.004" Thickness (469Z83)
- CONDOR Safety Sign, 10" W, 14" H, 0.032" Thickness (469V97)
- CONDOR Safety Sign, 10" W, 7" H, 0.004" Thickness (470C51)
- CONDOR Fire Extinguisher Sign, 12 in Height, 9 in Width, Vinyl, Rectangle, English (487D46)
- CONDOR Safety Sign Emergency Exit, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (467V88)
- CONDOR Safety Sign, Fire Extinguisher Legend, Vinyl, Adhesive Sign Mounting, 18 in x 4 in, Red/White (469V42)
- ACCUFORM Fire Extinguisher Sign, 18X4", PLSTC, Width: 4" (MFXG584VP)
- Condor Signs