Shop All Fire Signs
Condor
Safety Sign, 24" Wx18" H, 0.032" Thick
Mfr # 485F79
Zoro # G6250592
product price: $55.09
/ea
$55.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend EVACUATION ASSEMBLY POINT
- Width 24 in
- Height 18 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 485F79
- Zoro # G6250592
- UPC # 00194484272517
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 24 in |
Height | 18 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 4/125 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Evacuation Assembly Point, Sign Legend Background Color Green, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Oxford Shoe, D, 10 1/2, Brown, PR (FS2006)
- SHOWA Nitrile Coated Gloves, Full Coverage, Blue, L, PR (377L-08-V)
- EDWARDS SIGNALING Tower Light LED Module, 24VAC/DC, 70mm (270LEDMR24AD)
- FLORSHEIM Mens Black Steel Toe Casual Work Oxf, PR (FS2472)
- CONDOR Safety Sign, 7" W, 10" H, 0.004" Thickness (469W79)
- CONDOR Safety Sign, 10" W, 7" H, 0.055" Thickness (469W46)
- CONDOR Safety Sign, 7" Wx10" H, 0.004" Thickness (465R72)
- CONDOR Safety Sign, 3-1/2" W, 14" H, 0.004" Thick (469V39)
- CONDOR Safety Sign, 10" W, 7" H, 0.055" Thickness (470C34)
- CONDOR Safety Sign Emergency Exit, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (467V88)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Y91)
- Condor Signs