Shop All Fire Signs
Condor
Safety Sign, 24" Wx18" H, 0.032" Thick
Mfr # 485F64
Zoro # G6268077
product price: $55.09
/ea
$55.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend EVACUATION ASSEMBLY POINT
- Width 24 in
- Height 18 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 485F64
- Zoro # G6268077
- UPC # 00194484272364
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 24 in |
Height | 18 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 4/125 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Evacuation Assembly Point, Sign Legend Background Color Green, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELOCK HornStrobe, 12/24VDC, WHT/NoLTR, 5-15/64inH (CN121096)
- 3M E-A-R Disposable Corded Ear Plugs, Metal Detectable, Bullet Shape, NRR 32 dB, Yellow, 200 PK (311-4106)
- DURABLE CORP E 3' X 5' Charcoal Entrance Mat Entrance Mat (654S35CH)
- FALLTECH Self-Retracting Lifeline, 8 ft L, 1Leg (84108SP5)
- CONDOR High Visibility Safety Sign, 4" W, 24" H (480X44)
- CONDOR Safety Sign, 10" Wx14" H, 0.010" Thickness (480J25)
- CONDOR Safety Sign, 20" Wx14" H, 0.032" Thick (485G22)
- CONDOR Safety Sign Emergency Exit, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English (467U21)
- CONDOR High Visibility Safety Sign, 14" W, 12" H (480Z36)
- CONDOR Safety Sign, 7" W, 10" H, 0.004" Thickness (469Z82)
- JJ KELLER Transport Sign-Fire Extinguisher Inside (1072)
- Condor Fire Signs